Glycylglycine (Gly-Gly)

Leverantör: Thermo Fisher Scientific

J16505.A1 J16505.22
J16505.A1EA 13300 SEK
J16505.A1 J16505.22
Glycylglycine (Gly-Gly)
Proteiner

  • Chloride content: ≤0,02%
  • Identification (FTIR): Conforms; Thin Layer Chromatography: Homogeneous
  • Loss on drying: ≤0,2%
  • pKa (25 °C): 8,25 ±0,15
  • GHS symbol and signal word: GHS07 and warning
  • Melting point: ca 220 °C (dec.)
  • EINECS and Merck Index: 209-127-8 and 14,4503

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Läs mer About VWR