Laboratory undercounter washer-dryer, 820 LX

Leverantör: GETINGE LIFE SCIENCES
820LX
141-0234EA 0 SEK
141-0234
Laboratory undercounter washer-dryer, 820 LX
Diskmaskin för glasvaror
The Lancer 820 LX undecounter glassware washer dryer has the same chamber size as the 810/815 LX but is 300 mm (12”) wider externally as it has a built-in drawer for the safe storage and input of chemicals. Iit has powerful forced hot air drying through the injectors and in the chamber to ensure complete and rapid drying of glassware both inside and out… ready to use immediately. Rack systems are common across the 810-1300 LX and 1800 LXA models enabling economical upgrade when expanding the capacity of the lab.

  • Capable of injection cleaning on 1 to 2 levels, providing maximum capacity through
  • multiple chamber configurations
  • Two independent wash levels allow for flexibility of multiple types of glassware, in a single load, to fit all specific application (upper level rack can be removed to accommodate for taller glassware on lower level)
  • Each level has telescopic, load bearing runners to house the racks, eliminating the need to handle loaded racks.
  • Chamber drying and direct injector drying is standard
  • Drop down door provides loading platform
  • Washer has on-board chemical storage with liquid level sensors
  • Self-diagnostic program, with visual and audible alarms, alerts the user in the event of a malfunction enabling quick troubleshooting and maintenance
  • Detergent delivery system: liquid detergent automatically injected into wash chamber via peristaltic pump according to programmable parameters
  • Steam condenser is standard
  • With an electronic programmable microprocessor capable of storing up to 42 programs with 50 user definable functions for pre-wash, wash, rinse and purified/DI rinse, HEPA Filtered drying and cooling
  • Drying: HEPA filtered chamber and direct injection drying

Chamber and exterior: AISI-304 L stainless steel.

Certifikat: ISO 9001, EN 46002
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Läs mer About VWR