Flame retardant rain trousers, Wellsford 4691

Leverantör: SIOEN
4691/B75/1XL 4691/B75/2XL 4691/B75/3XL 4691/B75/L 4691/B75/M 4691/B75/S
SIOE4691/B75/1XLEA 1600 SEK
SIOE4691/B75/1XL SIOE4691/B75/2XL SIOE4691/B75/3XL SIOE4691/B75/L SIOE4691/B75/M SIOE4691/B75/S
Flame retardant rain trousers, Wellsford 4691
Workwear
These highly breathable trousers feature a water repellent outer fabric and a moisture attracting coating on the inside. Made of 100% polyester fabric with 100% FR PU coating + AST. The trousers are water- and windproof.

  • Very comfortable, supple
  • High tear resistance
  • Fixed flame retardant cotton lining
  • Leg narrowing by press studs
  • Elasticated waist
  • Taped seams
  • Flame retardant reflective tape (25 mm)

Weight: 250 g/m²

EN 343 (3-3), EN 1149-5, EN 13034 (Type PB/6), EN 531 (A B2 C1), EN ISO 14116 (inside: index 3; outside: index 1)

Certifikat: EN 343 (3-3), EN 1149-5, EN 13034 (Type PB/6), EN 531 (A B2 C1), EN ISO 14116 (inside: index 3; outside: index 1)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Läs mer About VWR