Brady® BradyJet™ 7300 Colour Label Printers
Leverantör: Brady
176884
322666
176883
322667
322659
322658
322661
322660
BRDY176884EA
32325
SEK
BRDY176884
BRDY322666
BRDY176883
BRDY322667
BRDY322659
BRDY322658
BRDY322661
BRDY322660
Brady® BradyJet™ 7300 Colour Label Printers
Printer
Label Printers
New Product
SPECIFIKATIONER
Environmentally Preferable | ||||||||
Anslutningar | Cabled; ethernet; USB-C; Wi-Fi; USB host | Cabled; ethernet; USB-C; Wi-Fi; USB host | Cabled; ethernet; USB-C; USB host | Cabled; ethernet; USB-C; Wi-Fi; USB host | Cabled; ethernet; USB-C; Wi-Fi; USB host | Cabled; ethernet; USB-C; USB host | Cabled; ethernet; USB-C; USB host | Cabled; ethernet; USB-C; USB host |
Display | Colour LCD touchscreen; LED; 1024×800 pixels | Colour LCD touchscreen; LED; 1024×800 pixels | Colour LCD touchscreen; LED; 1024×800 pixels | Colour LCD touchscreen; LED; 1024×800 pixels | Colour LCD touchscreen; LED; 1024×800 pixels | Colour LCD touchscreen; LED; 1024×800 pixels | Colour LCD touchscreen; LED; 1024×800 pixels | Colour LCD touchscreen; LED; 1024×800 pixels |
Materials supported | Continuous and die-cut | Continuous and die-cut | Continuous and die-cut | Continuous and die-cut | Continuous and die-cut | Continuous and die-cut | Continuous and die-cut | Continuous and die-cut |
Minne | 32 GB, expandable through USB | 32 GB, expandable through USB | 32 GB, expandable through USB | 32 GB, expandable through USB | 32 GB, expandable through USB | 32 GB, expandable through USB | 32 GB, expandable through USB | 32 GB, expandable through USB |
Modell | J7300-W-EU | J7300-W-EU-BWS | J7300-EU | J7300-W-UK-BWS | J7300-W-UK | J7300-UK | J7300-UK-BWS | J7300-EU-BWS |
Strömförsörjning | AC adaptor | AC adaptor | AC adaptor | AC adaptor | AC adaptor | AC adaptor | AC adaptor | AC adaptor |
Skrivare | Full colour | Full colour | Full colour | Full colour | Full colour | Full colour | Full colour | Full colour |
Print method | Inkjet | Inkjet | Inkjet | Inkjet | Inkjet | Inkjet | Inkjet | Inkjet |
Print resolution | 4800 dpi | 4800 dpi | 4800 dpi | 4800 dpi | 4800 dpi | 4800 dpi | 4800 dpi | 4800 dpi |
Print speed | 5000/day | 5000/day | 5000/day | 5000/day | 5000/day | 5000/day | 5000/day | 5000/day |
Print width | 107,95 mm (max) | 107,95 mm (max) | 107,95 mm (max) | 107,95 mm (max) | 107,95 mm (max) | 107,95 mm (max) | 107,95 mm (max) | 107,95 mm (max) |
Supported OS | Windows® 10 | Windows® 10 | Windows® 10 | Windows® 10 | Windows® 10 | Windows® 10 | Windows® 10 | Windows® 10 |
Temperaturområde | –20...+60 °C storage; 5...35 °C operating | –20...+60 °C storage; 5...35 °C operating | –20...+60 °C storage; 5...35 °C operating | –20...+60 °C storage; 5...35 °C operating | –20...+60 °C storage; 5...35 °C operating | –20...+60 °C storage; 5...35 °C operating | –20...+60 °C storage; 5...35 °C operating | –20...+60 °C storage; 5...35 °C operating |
Width | 376,30 mm | 376,30 mm | 376,30 mm | 376,30 mm | 376,30 mm | 376,30 mm | 376,30 mm | 376,30 mm |
Djup | 515,70 mm | 515,70 mm | 515,70 mm | 515,70 mm | 515,70 mm | 515,70 mm | 515,70 mm | 515,70 mm |
Höjd | 230,89 mm | 230,9 mm | 230,89 mm | 230,9 mm | 230,9 mm | 230,9 mm | 230,9 mm | 230,9 mm |
Vikt | 16,33 kg | 16 kg | 16,33 kg | 16 kg | 16 kg | 16 kg | 16 kg | 16 kg |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...