Gate valve lockouts, standard

Leverantör: Brady
065561 065560 065562 065563 065564 065585 065586 065587 065588 065589 065590 065591 065592 065593 065594 065595 065596 065597 065598 065599 145581 145582 145583 145584 145585 196212 196213 196214 196215 196216
BRDY065561EA 390 SEK
BRDY065561 BRDY065560 BRDY065562 BRDY065563 BRDY065564 BRDY065585 BRDY065586 BRDY065587 BRDY065588 BRDY065589 BRDY065590 BRDY065591 BRDY065592 BRDY065593 BRDY065594 BRDY065595 BRDY065596 BRDY065597 BRDY065598 BRDY065599 BRDY145581 BRDY145582 BRDY145583 BRDY145584 BRDY145585 BRDY196212 BRDY196213 BRDY196214 BRDY196215 BRDY196216
Gate valve lockouts, standard
Säkerhetslås
These gate valve lockouts accept locks with shackles up to 9,53 mm diameter.

  • Made of robust PP
  • With unique knockout centre that accommodates OS & Y or 'rising stem' valves
  • Resistant to temperature changes from −30 to 150 °C
  • Available in 5 sizes and 4 colours

Maximum shackle diameter: 9,53 mm

Min. shackle clearance: 19,00 mm

Beställningsinformation: Sets include the complete size range of gate valve lockouts (in different colours) to fit gate valves from 25 to 330 mm.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Läs mer About VWR