Pocket colorimeters, DR300

Leverantör: Hach
LPV4459901110 LPV4459902110 LPV4459903110 LPV4459904110 LPV4459906110 LPV4459909110 LPV4459910110 LPV4459912110 LPV4459915110 LPV4459916110 LPV4459922110 LPV4459925110 LPV4459926110 LPV4459940110 LPV4459951110 LPV4459962110 LPV4459900110
705-1129EA 10825 SEK
705-1129 705-1130 705-1131 705-1132 705-1133 705-1134 705-1135 705-1136 705-1137 705-1138 705-1139 705-1140 705-1162 705-1141 705-1142 705-1143 705-1128
Pocket colorimeters, DR300
Kolorimetrar Kolorimetrar, en parameter
The DR300 colorimeter is a reliable instrument that provides state-of-the-art data transfer capability and connection to Claros. Simple, intuitive operation reduces potential manual error, ensuring accurate measurement data.

  • Clear readings: Even under difficult conditions, thanks to backlit display and large readout
  • Waterproof, lightweight and rugged

The rugged, waterproof (IP 67) design withstands difficult conditions that can be encountered in the field (drops, extreme temperatures, rain and dirt), and still delivers dependable, accurateMore Product Information
Order Now

SPECIFIKATIONER

Modell DR300
Environmentally Preferable
Detektor Silicon photo diode
Wavelength accuracy ±2 nm
Display Liquid Crystal Display (LCD), backlit
Fuktighetsområde (RF) 0 - 90 % (non condensing)
Omgivningstemperatur 0...50 °C
Hölje IP 67, waterproof at 1 m for 30 min
Strömförsörjning 4 batteries, type AAA (for up to 5000 measurements, backlight decreases this number)
B×D×H 34×157×69 mm
Weight 0,25 kg
Ljuskälla Light Emitting Diode (LED)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Läs mer About VWR