Supelco® Ascentis® ES Cyano HPLC Columns

Leverantör: Merck
577306-U 577307-U 577301-U
577306-UEA 8910 SEK
577306-U 577307-U 577301-U
Supelco® Ascentis® ES Cyano HPLC Columns
Kromatografikolonn
Ascentis®ES Cyano HPLC columns are optimised to the three terms of the resolution equation: efficiency, retention, and selectivity.

  • High purity, type B silica for inertness, reproducibility, and stability
  • Modern bonding process optimises bonded phase coverage and maximizes stability, while minimising bleed and unwanted secondary interactions
  • Compatible with LC-MS and all of today's sensitive instruments and methods
  • Scalable sensitivity from analytical to preparative
  • High surface area silica for high preparative loading capacity
  • Impurity: <5 ppm metals
More Product Information
Order Now

SPECIFIKATIONER

Environmentally Preferable
Applikation Small molecule separation
Food and beverage
HPLC and LC/MS suitable
Kolbelastning 10%
Endcapped Ja
Max. tryck 400 bar
pH område 1 - 8
Surface area 450 m²/g
Temperature limit ≤70 °C
USP code L10
Shipping conditions Acetonitril

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Läs mer About VWR