Supelco® Ascentis® Express 160 Å C30 HPLC Columns

Leverantör: Merck
577100-U 577101-U 577102-U 577103-U 577104-U 577105-U 577106-U 577107-U 577108-U 577134-U 577135-U 577136-U 577139-U 577137-U 577138-U 577140-U
577100-UEA 8200 SEK
577100-U 577101-U 577102-U 577103-U 577104-U 577105-U 577106-U 577107-U 577108-U 577134-U 577135-U 577136-U 577139-U 577137-U 577138-U 577140-U
Supelco® Ascentis® Express 160 Å C30 HPLC Columns
Kromatografikolonn
Ascentis® Express high-speed, high-performance liquid chromatography columns are based on the wider-pore 160 Å Fused-Core® particle design to provide adequate spacing for the long-chain C30 ligands.

The particle provides a thin porous shell of high-purity silica surrounding a solid silica core. This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0,5 μm thick porous shell and the small overall particle size of 2,7 μm.

The endcapped triacontylsilane stationary phase of the C30 provides a stable, reversed-phase packing that can be used forMore Product Information
Order Now

SPECIFIKATIONER

Environmentally Preferable
Applikation The target analytes include hydrophobic analytes, lipids, carotenoids, and fat soluable vitamins (A, D, E, K)
Kolbelastning 4,5%
Endcapped Ja
Max. tryck 600 bar
pH område 2 - 9
Surface area 90 m²/g
USP code L62

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Läs mer About VWR