Supelco® Ascentis® Express ES-Cyano HPLC and UHPLC Columns
Leverantör: Merck
53468-U
53470-U
53472-U
53473-U
53475-U
53476-U
53478-U
53479-U
53481-U
53483-U
53484-U
53486-U
53489-U
53491-U
53492-U
53494-U
53495-U
53496-U
53497-U
50557-U
50558-U
50559-U
50562-U
50563-U
50564-U
50566-U
50567-U
50568-U
50569-U
50570-U
50574-U
50575-U
50577-U
50581-U
50583-U
50585-U
50588-U
50591-U
50592-U
50593-U
50597-U
51709-U
51712-U
51717-U
51724-U
51725-U
51727-U
51728-U
51729-U
51732-U
51734-U
51736-U
51739-U
53468-UEA
5340
SEK
53468-U
53470-U
53472-U
53473-U
53475-U
53476-U
53478-U
53479-U
53481-U
53483-U
53484-U
53486-U
53489-U
53491-U
53492-U
53494-U
53495-U
53496-U
53497-U
50557-U
50558-U
50559-U
50562-U
50563-U
50564-U
50566-U
50567-U
50568-U
50569-U
50570-U
50574-U
50575-U
50577-U
50581-U
50583-U
50585-U
50588-U
50591-U
50592-U
50593-U
50597-U
51709-U
51712-U
51717-U
51724-U
51725-U
51727-U
51728-U
51729-U
51732-U
51734-U
51736-U
51739-U
Supelco® Ascentis® Express ES-Cyano HPLC and UHPLC Columns
Kromatografikolonn
SPECIFIKATIONER
Benämning | 2,7 µm columns | 5,0 µm columns | 5,0 µm columns | 2,0 µm columns |
Environmentally Preferable | ||||
Kolbelastning | 3,5% | 2,5% | 2,5% | 3,4% |
Endcapped | Ja | Ja | Ja | Ja |
Max. tryck | 600 bar | 600 bar | 600 bar | 1000 bar |
pH område | 1 - 8 | 1 - 8 | 1 - 8 | 1 - 8 |
Surface area | 135 m²/g | 90 m²/g | 90 m²/g | 120 m²/g |
USP code | L10 | L10 | L10 |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...