High performance centrifuges, Avanti™ J-26S XP

Leverantör: Beckman Coulter
B14536 B14537 B14545
521-4185EA 0 SEK
521-4185 521-4186 521-4187
High performance centrifuges, Avanti™ J-26S XP
Centrifuger Golvcentrifuger
The Avanti® J-26S centrifuge series combines high performance, complete BioSafety systems, and long-term durability, making it an ideal choice for any laboratory environment. Experience simplified high-throughput sample processing and more control with powerful features.

  • Automatic rotor identification
  • Low heat output
  • Imbalance tolerance
  • Quiet performance
  • Ergonomic design features

Please see High Performance Centrifuge Catalogue section in the PDF catalogue under Documentation for full technical specification.
Order Now

SPECIFIKATIONER

Modell J-26S XP J-26S XP J-26S XP with elutriation
Environmentally Preferable
Max. kapacitet 1 - 6 L 1 - 6 L 1 - 6 L
Max. RCF 81800 ×g 81800 ×g 81800 ×g
Max. speed 26000 min⁻¹ 26000 min⁻¹ 26000 min⁻¹
Accelerations-/bromsprofiler Acceleration
Maximum or slow
Acceleration
Maximum or slow
Acceleration
Maximum or slow or Timed (1-10 minutes, 500 min⁻¹)
Kontroll Speed control: ±10 min⁻¹ of set speed or 0,1%, whichever is greater Speed control: ±10 min⁻¹ of set speed or 0,1%, whichever is greater Speed control: ±10 min⁻¹ of set speed or 0,1%, whichever is greater
Temperaturområde −10...+40 °C (in increments of 1 °C) −10...+40 °C (in increments of 1 °C) −10...+40 °C (in increments of 1 °C)
Elektrisk 230 V, 50 Hz 230 V, 50 Hz (3-phase) 230 V, 50 Hz
W×D×H 710×860×860 mm (H:1490 mm with door open), (D:1020 mm with air direviter extending) 710×860×860 mm (H:1490 mm with door open), (D:1020 mm with air direviter extending) 710×860×860 mm (H:1490 mm with door open), (D:1020 mm with air direviter extending)
Weight 290 kg 290 kg 290 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Läs mer About VWR