Discovery® Classical C18 HPLC Columns

Leverantör: Merck
504955 505129 569220-U 504971 59576-U 504947 50494721 50495521 505137 505161 505188 577507-U 59575-U 569222-U 569223-U 569224-U 569226-U 569229-U 569231-U
504955.EA 8910 SEK
504955. 505129. 569220-U 504971. 59576-U 504947. 50494721. 50495521. 505137. 505161. 505188. 577507-U 59575-U 569222-U 569223-U 569224-U 569226-U 569229-U 569231-U
Discovery® Classical C18 HPLC Columns
Kromatografikolonn
The Discovery® C18 columns provide the best suitable selectivity for many applications.

  • Excellent peak shape for all compounds
  • Very high stability
  • No-bleed properties for LC-MS applications
  • Impurity: <10 ppm metals
  • Surface coverage: 3 µmol/m²

Designed to meet the exacting requirements of pharmaceutical analysis and purification. Discovery® columns are also ideal for all application segments requiring reversed phase HPLC.

Beställningsinformation: Column test certificate available inside the box.
Order Now

SPECIFIKATIONER

Environmentally Preferable
Applikation Small molecule separation, Food and beverage, HPLC and LC/MS suitable
Kolbelastning 12%
Endcapped Nej
Max. tryck 400 bar
pH område 2 - 8
Surface area 200 m²/g
Temperature limit ≤70 °C
USP code L1
Shipping conditions 34% water/76% methanol

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Läs mer About VWR