VWR®, Laboratory Coats, PP/PE, Disposable

Leverantör: VWR Collection
113-8266EA 2825 SEK
113-8266 113-8267 113-8268
VWR®, Laboratory Coats, PP/PE, Disposable
Engångskläder
These disposable lab coats are made of PP (48 g/m²) laminated with PE (24 g/m²). They have two pockets (one breast pocket and one lower pocket).

  • Waterproof
  • Tapered collar, bound seams
  • Press stud fastening and elasticated wrist
  • Individually packed (1 piece per poly bag)

Density: 48 g/m²

Length: 1020 mm; 870 mm (sleeves)

Färg: Vit
Order Now

SPECIFIKATIONER

Environmentally Preferable
Stängningsstorlek Med tryckknappar
Fickor med fickor
Kön Unisex
Outfit applikationer General Purpose,Laboratory,Food
Weight 48 g/m²

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Läs mer About VWR