VWR® Cleanroom Gloves, Soft Nitrile, Non Sterile, ISO 4, 400 mm

Leverantör: VWR Collection
112-5119EA 6775 SEK
112-5119 112-5122 112-5124 112-5121 112-5123 112-5120
VWR® Cleanroom Gloves, Soft Nitrile, Non Sterile, ISO 4, 400 mm
Handskar
VWR® cleanroom soft, nitrile gloves are manufactured from carboxylated acrylonitrile butadiene that provides reliable, durable and comfortable hand protection during demanding cleanroom applications.

  • Designed for elbow length protection
  • Ambidextrous, designed with micro textured fingers and palm, beaded cuff
  • Not made from natural rubber latex
  • Static-disspative
  • Single-use only

Recommended for ISO Class 4 (FED-STD-209E Class 10) or higher cleanrooms.

Certifikat: EN ISO 374-1 Type B (KPT), EN ISO 374-5; Cat. III; AQL 1,5
ASTM D412; ASTM D257, ESDMore Product Information
Order Now

SPECIFIKATIONER

Environmentally Preferable
Ej handspecifika/handspecifika Ej handspecifika
Engångs/Återanvändbar Engångs
Latex/latexfri Latexfria
Pudrad/puderfri Puderfria
Renrumsklass 10/ISO 4
Cuff style Med rullad kant
Krage, tjocklek 0,08 - 0,12 mm
Finger, tjocklek 0,12 - 0,18 mm
Handflata, tjocklek 0,10 - 0,15 mm
Draghållfasthet >18 MPa
Brottöjning 500%
EN standard EN ISO 374-1 Type B (KPT), EN ISO 374-5

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Läs mer About VWR