Cleanroom gloves, polychloroprene, BioClean Fusion™

Leverantör: NITRITEX
BFAP-XL BFAP-XS BFAP-S BFAP-M BFAP-L BFAP-XXL S-BFAP-1010 S-BFAP-5055 S-BFAP-6065 S-BFAP-7075 S-BFAP-8085 S-BFAP-9090
112-3836EA 7225 SEK
112-3836 112-3837 112-3835 112-3834 112-3499 112-3838 112-3894 112-3895 112-3896 112-3897 112-3898 112-3899
Cleanroom gloves, polychloroprene, BioClean Fusion™
Handskar
These ambidextrous gloves with beaded cuffs provide excellent grip. The non sterile version is suitable for chemotherapy applications (ASTM D 6978-05 tested).

  • Sterile or non sterile, powder-free, textured finish
  • Latex-free to eliminate Type 1 latex allergies
  • Beaded cuff provides easier donning and stability on the arm
  • Polychloroprene provides exceptional tactility
  • Suitable for double donning
  • Excellent ESD properties

Suitable for use in Class 10, ISO 4 or M2.5 cleanrooms.

EN 374-1/2/3, EN 455; Cat. III, AQL 1,5

Certifikat: Manufactured in aMore Product Information
Order Now

SPECIFIKATIONER

Modell Non sterile Sterile
Environmentally Preferable
Ej handspecifika/handspecifika Ej handspecifika Ej handspecifika
Engångs/Återanvändbar Engångs Engångs
Latex/latexfri Latexfria Latexfria
Pudrad/puderfri Puderfria Puderfria
Renrumsklass 10/ISO 4 10/ISO 4; EU GMP (A)
Kragmodell Med rullad kant Med rullad kant
Krage, tjocklek 0,07 mm 0,07 mm
Finger, tjocklek 0,12 mm 0,12 mm
Handflata, tjocklek 0,10 mm 0,10 mm
EN standard EN 374-1/2/3, EN 455 EN 374-1/2/3, EN 455

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Läs mer About VWR